
B-2 - Solid Carbide Fiberglass Router, Bur End, 1/8in Cut Dia
Mfr # CHA FGR-B-2
Zoro # G311897808
product price: $21.59
/eaKey Features
Overall Length
1-1/2"
Shank Dia.
1/8"
End Mill Material
Carbide
Cutting Diameter
1/8"
Drill Bit Sizing
Fractional
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CHA FGR-B-2
Zoro #
G311897808
UPC #
846035052986
Country of Origin
United States
Dimensions
Overall Length
1-1/2"
Shank Dia.
1/8"
Cutting Diameter
1/8"
Shank Size
1/8"
Details
End Mill Material
Carbide
Drill Bit Sizing
Fractional
Product Type
Router
Description
B-2 - Solid Carbide Fiberglass Router, Bur End, 1/8in Cutter Diameter, 1/8in Shank Diameter, 1/2in Flute Length, 1-1/2in Overall Length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.