
B-6 - Solid Carbide Fiberglass Router, Bur End, 1/4in Cut Dia
Mfr # CHA FGR-B-6
Zoro # G611897805
product price: $46.75
/eaKey Features
Overall Length
2-1/2"
End Mill Material
Carbide
Shank Dia.
1/4"
Product Type
Router
Cutting Diameter
1/4"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CHA FGR-B-6
Zoro #
G611897805
UPC #
846035053020
Country of Origin
United States
Dimensions
Overall Length
2-1/2"
Shank Dia.
1/4"
Cutting Diameter
1/4"
Shank Size
1/4"
Details
End Mill Material
Carbide
Product Type
Router
Drill Bit Sizing
Fractional
Description
B-6 - Solid Carbide Fiberglass Router, Bur End, 1/4in Cutter Diameter, 1/4in Shank Diameter, 3/4in Flute Length, 2-1/2in Overall Length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.