B-7 - Solid Carbide Fiberglass Router, Bur End, 5/16in Cut Dia

  • Mfr # CHA FGR-B-7

  • Zoro # G111897824


product price: $86.95
/ea
Free Shipping & Returns

Key Features

Overall Length
2-1/2"
End Mill Material
Carbide
Shank Size
6"
Shank Length
6"
Product Type
Router
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CHA FGR-B-7
Zoro #
G111897824
UPC #
846035053044
Country of Origin
United States

Dimensions

Overall Length
2-1/2"
Shank Size
6"
Shank Length
6"
Cutting Diameter
5/16"

Details

End Mill Material
Carbide
Product Type
Router
Drill Bit Sizing
Fractional

Description

B-7 - Solid Carbide Fiberglass Router, Bur End, 5/16in Cutter Diameter, 5/16in Shank Diameter, 1in Flute Length, 2-1/2in Overall Length

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.