Ball Shaped Carbide Bur for Contour / Hole Deburring / Milling, 3/4in Cut Dia, 11/16in LOC

  • Mfr # CHA SD7NF

  • Zoro # G111875082


product price:  $264.99
/ea
Free Shipping & Returns

Key Features

Cutter Dia.
3/4"
Length of Cut
11/16"
Shank Size
1/4"
Application
Industrial
Material
Tungsten Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CHA SD7NF
Zoro #
G111875082
UPC #
846035006972
Country of Origin
United States

Dimensions

Cutter Dia.
3/4"
Length of Cut
11/16"
Shank Size
1/4"

Details

Application
Industrial
Material
Tungsten Carbide
Item
Carbide Bur
Finish
Titanium Nitride Coating
Primary Material Application
Non-Ferrous Metals
Steel Grade
C2
Drill Bit Sizing
Fractional

Description

Champion SD7NF Ball Shaped Carbide Bur for Contouring / Hole Deburring / Milling, 3/4in Cutting Diameter, 11/16in Length of Cut, Non Ferrous Titanium Nitride Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.