Ball Shaped Carbide Bur for Contour / Hole Deburring / Milling, 3/8in Shank, 3/4in Cut Dia

  • Mfr # CHA SD7NF-3/8

  • Zoro # G911875091


product price:  $272.99
/ea
Free Shipping & Returns

Key Features

Cutter Dia.
3/4"
Length of Cut
11/16"
Shank Size
3/8"
Finish
Titanium Nitride Coating
Material
Tungsten Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CHA SD7NF-3/8
Zoro #
G911875091
UPC #
846035006989
Country of Origin
United States

Dimensions

Cutter Dia.
3/4"
Length of Cut
11/16"
Shank Size
3/8"

Details

Item
Carbide Bur
Finish
Titanium Nitride Coating
Material
Tungsten Carbide
Primary Material Application
Non-Ferrous Metals
Application
Industrial
Drill Bit Sizing
Fractional
Steel Grade
C2

Description

SD7NF-3/8 Ball Shaped Carbide Bur for Contouring / Hole Deburring / Milling, 3/8in Shank, 3/4in Cutting Diameter, 11/16in Length of Cut, Non Ferrous Titanium Nitride Coated, Champion SD7NF-3/8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.