
Ball Shaped Carbide Bur for Contour / Hole Deburring / Milling, 5/8in Cut Dia, 9/16in LOC
Mfr # CHA SD6NF
Zoro # G211874978
product price:Â $164.99
/ea
Free Shipping & Returns
Key Features
Cutter Dia.
5/8"
Length of Cut
9/16"
Shank Size
1/4"
Finish
Titanium Nitride Coating
Primary Material Application
Non-Ferrous Metals
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CHA SD6NF
Zoro #
G211874978
UPC #
846035006965
Country of Origin
United States
Dimensions
Cutter Dia.
5/8"
Length of Cut
9/16"
Shank Size
1/4"
Details
Item
Carbide Bur
Finish
Titanium Nitride Coating
Primary Material Application
Non-Ferrous Metals
Material
Tungsten Carbide
Application
Industrial
Drill Bit Sizing
Fractional
Steel Grade
C2
Description
Champion SD6NF Ball Shaped Carbide Bur for Contouring / Hole Deburring / Milling, 5/8in Cutting Diameter, 9/16in Length of Cut, Non Ferrous Titanium Nitride Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.