Ball Shaped Carbide Bur for Contour / Hole Deburring / Milling Unctd, 1/4in Cut Dia, 7/32in LOC

  • Mfr # CHA USD1

  • Zoro # G011873423


product price:  $22.55
/ea

Key Features

Cutter Dia.
1/4"
Length of Cut
7/32"
Shank Size
1/4"
Material
Tungsten Carbide
Finish
Uncoated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CHA USD1
Zoro #
G011873423
UPC #
846035009751
Country of Origin
United States

Dimensions

Cutter Dia.
1/4"
Length of Cut
7/32"
Shank Size
1/4"

Details

Item
Carbide Bur
Material
Tungsten Carbide
Finish
Uncoated
Drill Bit Sizing
Fractional
Steel Grade
C2

Description

USD1 Ball Shaped Carbide Bur for Contouring / Hole Deburring / Milling Uncoated, 1/4in Cutting Diameter, 7/32in Length of Cut, Double Cut, Champion USD1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.