Ball Shaped Mini Carbide Bur, 1/4in Cutter Diameter, 7/32in Length of Cut, Double Cut TiN Coated

  • Mfr # CHA SD51

  • Zoro # G111874542


product price:  $34.95
/ea

Key Features

Cutter Dia.
1/4"
Length of Cut
7/32"
Shank Size
1/8"
Material
Tungsten Carbide
Finish
Titanium Nitride Coating
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CHA SD51
Zoro #
G111874542
UPC #
846035007689
Country of Origin
United States

Dimensions

Cutter Dia.
1/4"
Length of Cut
7/32"
Shank Size
1/8"

Details

Item
Carbide Bur
Material
Tungsten Carbide
Finish
Titanium Nitride Coating
Primary Material Application
Ferrous Metals
Application
Industrial
Drill Bit Sizing
Fractional
Steel Grade
C2

Description

SD51 Ball Shaped Mini Carbide Bur, 1/4in Cutter Diameter, 7/32in Length of Cut, Double Cut Titanium Nitride Coated, Champion SD51

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.