Ball Shaped Mini Carbide Bur, 3/32in Cutter Diameter, 3/32in Length of Cut, Double Cut TiN Coated

  • Mfr # CHA SD41

  • Zoro # G911874698


product price:  $18.69
/ea

Key Features

Cutter Dia.
3/32"
Length of Cut
3/32"
Shank Size
1/8"
Primary Material Application
Ferrous Metals
Application
Industrial
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CHA SD41
Zoro #
G911874698
UPC #
846035007467
Country of Origin
United States

Dimensions

Cutter Dia.
3/32"
Length of Cut
3/32"
Shank Size
1/8"

Details

Primary Material Application
Ferrous Metals
Application
Industrial
Material
Tungsten Carbide
Finish
Titanium Nitride Coating
Item
Carbide Bur
Drill Bit Sizing
Fractional
Steel Grade
C2

Description

SD41 Ball Shaped Mini Carbide Bur, 3/32in Cutter Diameter, 3/32in Length of Cut, Double Cut Titanium Nitride Coated, Champion SD41

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.