
Ball Shaped Mini Carbide Bur Uncoated, 1/4in Cutter Diameter, 7/32in Length of Cut, Double Cut
Mfr # CHA USD51
Zoro # G211873414
product price:Â $22.79
/eaKey Features
Cutter Dia.
1/4"
Length of Cut
7/32"
Finish
Uncoated
Material
Tungsten Carbide
Drill Bit Sizing
Fractional
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CHA USD51
Zoro #
G211873414
UPC #
846035009553
Country of Origin
United States
Dimensions
Cutter Dia.
1/4"
Length of Cut
7/32"
Details
Finish
Uncoated
Item
Carbide Bur
Material
Tungsten Carbide
Drill Bit Sizing
Fractional
Steel Grade
C2
Description
USD51 Ball Shaped Mini Carbide Bur Uncoated, 1/4in Cutter Diameter, 7/32in Length of Cut, Double Cut, Champion USD51
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.