Zoro Homepage

BRAZ CARBD TIP SQ NOSE BIT1-1/4X1-1/4X8

  • Mfr # CHA C20-370

  • Zoro # G811890095


product price: $113.99
/ea
Free Shipping & Returns

Key Features

Overall Length
8 in
Drill Bit Size
1-1/4 in
Flute Length
8"
Shank Diameter
1-1/4 in
Material - Machining
M35 Cobalt High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CHA C20-370
Zoro #
G811890095
UPC #
846035070744
Country of Origin
United States

Dimensions

Overall Length
8 in
Drill Bit Size
1-1/4 in
Flute Length
8"
Shank Diameter
1-1/4 in

Details

Item
Tool Bit
Material - Machining
M35 Cobalt High Speed Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.