Bulk CM95X SDS Plus 16X10X12, 15PK

  • Mfr # CHA CM95XB-3/16X10X12

  • Zoro # G411876116


product price:  $537.99
/pk 15, $35.87/ea
Free Shipping & Returns

Key Features

Shank Type - Machining
SDS+
Overall Length
12 in
Drill Bit Size
3/16 in
Flute Length
12 in
Shank Diameter
3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CHA CM95XB-3/16X10X12
Zoro #
G411876116
UPC #
846035039437
Country of Origin
Germany

Dimensions

Overall Length
12 in
Drill Bit Size
3/16 in
Flute Length
12 in
Shank Diameter
3/16 in

Details

Item
Hammer Bit
Shank Type - Machining
SDS+
Finish - Machining
Bright

Description

Bulk CM95X SDS Plus 16X10X12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.