Bulk CM95X SDS Plus 3/8X16X18, 10PK

  • Mfr # CHA CM95XB-3/8X16X18

  • Zoro # G711876045


product price: $520.99
/pk 10, $52.10/ea
Free Shipping & Returns

Key Features

Shank Type - Machining
SDS+
Overall Length
18 in
Drill Bit Size
3/8 in
Flute Length
18 in
Shank Diameter
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CHA CM95XB-3/8X16X18
Zoro #
G711876045
UPC #
846035039543
Country of Origin
Germany

Dimensions

Overall Length
18 in
Drill Bit Size
3/8 in
Flute Length
18 in
Shank Diameter
3/8 in

Details

Item
Hammer Bit
Shank Type - Machining
SDS+
Finish - Machining
Bright

Description

Bulk CM95X SDS Plus 3/8X16X18

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products