Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bulk CM96B SDS 'Bull Point 12, 20PK

  • Mfr # CHA CM96B-02

  • Zoro # G211881440


product price: $631.99
/pk 20, $31.60/ea
Free Shipping & Returns

Key Features

Length
12"
Shank Dia.
12"
Type
SDS Max
Finish
Bright
Diameter
12"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CHA CM96B-02
Zoro #
G211881440
UPC #
846035011884
Country of Origin
Taiwan, Province of China

Dimensions

Length
12"
Shank Dia.
12"
Diameter
12"

Details

Item
Bull Point Chisel
Type
SDS Max
Finish
Bright

Description

Bulk CM96B SDS 'Bull Point 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.