
C-3 - Solid Carbide Fiberglass Router, End Mill Cut, 3/16in Cut Dia
Mfr # CHA FGR-C-3
Zoro # G211897809
product price: $38.29
/eaKey Features
Overall Length
2"
Shank Dia.
3/16"
End Mill Material
Carbide
Shank Size
6"
Product Type
Router
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CHA FGR-C-3
Zoro #
G211897809
UPC #
846035053105
Country of Origin
United States
Dimensions
Overall Length
2"
Shank Dia.
3/16"
Shank Size
6"
Cutting Diameter
3/16"
Shank Length
6"
Details
End Mill Material
Carbide
Product Type
Router
Drill Bit Sizing
Fractional
Description
C-3 - Solid Carbide Fiberglass Router, End Mill Cut, 3/16in Cutter Diameter, 3/16in Shank Diameter, 5/8in Flute Length, 2in Overall Length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.