
C-7 - Solid Carbide Fiberglass Router, End Mill Cut, 5/16in Cut Dia
Mfr # CHA FGR-C-7
Zoro # G111897893
product price: $90.19
/ea
Free Shipping & Returns
Key Features
Overall Length
2-1/2"
End Mill Material
Carbide
Shank Size
6"
Shank Length
6"
Product Type
Router
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CHA FGR-C-7
Zoro #
G111897893
UPC #
846035053150
Country of Origin
United States
Dimensions
Overall Length
2-1/2"
Shank Size
6"
Shank Length
6"
Cutting Diameter
5/16"
Details
End Mill Material
Carbide
Product Type
Router
Drill Bit Sizing
Fractional
Description
C-7 - Solid Carbide Fiberglass Router, End Mill Cut, 5/16in Cutter Diameter, 5/16in Shank Diameter, 1in Flute Length, 2-1/2in Overall Length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.