C - 705SP Heavy Duty Jobber Drill, Type NAS907-B, Straight Shank, PK12

  • Mfr # CHA 705SP-C

  • Zoro # G011880988


product price:  $72.99
/pk 12, $6.08/ea

Key Features

Overall Length
4"
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide Surface Treatment
Shank Type - Machining
Straight
Flute Length
2-3/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CHA 705SP-C
Zoro #
G011880988
UPC #
846035031592
Country of Origin
United States

Dimensions

Overall Length
4"
Flute Length
2-3/4"
Diameter
C

Details

Item
Jobber Drill Heavy Duty
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide Surface Treatment
Shank Type - Machining
Straight
Decimal Equivalent
0.242
Drill Bit Point Type
135° Degree Split Point
Drill Bit Sizing
Fractional

Description

C - 705SP Heavy Duty Jobber Drills, Type NAS907-B, Straight Shank, 135 Degree Split Point, High Speed Steel, Black Oxide Finish, Champion 705SP-C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.