Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CARB TIP POINTED NOSE TOOL, 12PK

  • Mfr # CHA D6-883

  • Zoro # G211890107


product price: $164.99
/pk 12, $13.75/ea
Free Shipping & Returns

Key Features

Overall Length
2-1/2 in
Drill Bit Size
3/8 in
Flute Length
2-1/2"
Shank Diameter
3/8 in
Material - Machining
M35 Cobalt High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CHA D6-883
Zoro #
G211890107
UPC #
846035071161
Country of Origin
United States

Dimensions

Overall Length
2-1/2 in
Drill Bit Size
3/8 in
Flute Length
2-1/2"
Shank Diameter
3/8 in

Details

Item
Tool Bit
Material - Machining
M35 Cobalt High Speed Steel

Description

CARB TIP POINTED NOSE TOOL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.