
CARB TIP STR TURN TOOL, 12PK
Mfr # CHA AR5-370
Zoro # G911890087
product price: $178.99
/pk 12, $14.92/ea
Free Shipping & Returns
Key Features
Overall Length
2-1/4 in
Drill Bit Size
5/16 in
Flute Length
2-1/4"
Shank Diameter
5/16 in
Material - Machining
M35 Cobalt High Speed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CHA AR5-370
Zoro #
G911890087
UPC #
846035070157
Country of Origin
United States
Dimensions
Overall Length
2-1/4 in
Drill Bit Size
5/16 in
Flute Length
2-1/4"
Shank Diameter
5/16 in
Details
Item
Tool Bit
Material - Machining
M35 Cobalt High Speed Steel
Description
CARB TIP STR TURN TOOL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.