Champion 1-1/4in XL200 High Speed Annular Cutter, Plus20 Surface Treatment, 2in DOC, 3/4in Shank

  • Mfr # CHA XL200-1-1/4

  • Zoro # G811876037


product price:  $192.99
/ea
Free Shipping & Returns

Key Features

Diameter
1-1/4"
Cutting Depth
2"
Shank Dia.
3/4"
Cutter Material
High Speed Steel
Cutter Finish
Plus 20 Surface Treatment
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CHA XL200-1-1/4
Zoro #
G811876037
UPC #
846035001458
Country of Origin
United Kingdom

Dimensions

Diameter
1-1/4"
Cutting Depth
2"
Shank Dia.
3/4"

Details

Item
Annular Cutter
Cutter Material
High Speed Steel
Cutter Finish
Plus 20 Surface Treatment
Drill Bit Sizing
Fractional
Pilot Pin Reference
XL200P

Description

Champion 1-1/4in XL200 High Speed Annular Cutter, Plus20 Surface Treatment, 2in Cutting Depth, 3/4in Shank

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.