Champion 1-1/8in-7 330 Hexagon Rethreading Dies, 2in Size Across Flats, 1in Die Thickness

  • Mfr # CHA 330-1-1/8-7

  • Zoro # G111874221


product price:  $125.99
/ea
Free Shipping & Returns

Key Features

Insert Material
Carbon Steel
Material
carbon steel
Diameter
1-1/8"
Drill Bit Sizing
Fractional
Width Across Flats Basic
2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CHA 330-1-1/8-7
Zoro #
G111874221
UPC #
846035018500
Country of Origin
United States

Dimensions

Diameter
1-1/8"
Width Across Flats Basic
2"
Die Thickness
1"

Details

Item
Hexagon Rethreading Die
Insert Material
Carbon Steel
Material
carbon steel
Drill Bit Sizing
Fractional

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.