Champion 1-3/8in PTC3 ProLine Porcelain Tile Hole Cutter, Vacuum Brazed Diamond Tip

  • Mfr # CHA PTC3-1-3/8

  • Zoro # G711880851


product price:  $101.99
/ea
Free Shipping & Returns

Key Features

Saw Dia.
1-3/8"
Tooth Material
Diamond
Diameter
1-3/8"
Material
Hardened Steel
Drill Bit Sizing
Fractional
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CHA PTC3-1-3/8
Zoro #
G711880851
UPC #
846035008983
Country of Origin
Taiwan, Province of China

Dimensions

Saw Dia.
1-3/8"
Diameter
1-3/8"

Details

Tooth Material
Diamond
Item
Hole Cutter
Material
Hardened Steel
Drill Bit Sizing
Fractional

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.