Shop CHAMPION CUTTING TOOL
See all product information
Create Account
Champion 1-3/8in XL200 High Speed Annular Cutter, Plus20 Surface Treatment, 2in DOC, 3/4in Shank
- Mfr # CHA XL200-1-3/8
- Zoro # G111875839
product price:Â
$
238.99
/ea
Free Shipping & Returns
Key Features
Diameter
1-3/8"
Cutting Depth
2 in
Shank Dia.
3/4"
Cutter Material
High Speed Steel
Cutter Finish
Plus 20 Surface Treatment
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CHA XL200-1-3/8
- Zoro #
- G111875839
- UPC #
- 846035001472
- Country of Origin
- United Kingdom
Dimensions
- Diameter
- 1-3/8"
- Cutting Depth
- 2 in
- Shank Dia.
- 3/4"
Details
- Item
- Annular Cutter
- Cutter Material
- High Speed Steel
- Cutter Finish
- Plus 20 Surface Treatment
- Drill Bit Sizing
- Fractional
- Pilot Pin Reference
- XL200P
Description
Champion 1-3/8in XL200 High Speed Annular Cutter, Plus20 Surface Treatment, 2in Cutting Depth, 3/4in Shank
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.