Shop CHAMPION CUTTING TOOL
See all product information
Create Account
Champion 11/16in HX80 Hex Shank Car Reamers, Straight Flute, Right Hand Cut, HSS
- Mfr # CHA HX80-11/16
- Zoro # G611887523
product price:Â
$
172.99
/ea
Free Shipping & Returns
Key Features
Material
High Speed Steel
Shank Dia.
11/16"
Shank Size
1-1/16"
Flute Type
Straight
Shank Type
Hex
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CHA HX80-11/16
- Zoro #
- G611887523
- UPC #
- 846035089210
- Country of Origin
- South Africa
- Item
- Reamers
- Material
- High Speed Steel
- Flute Type
- Straight
- Shank Type
- Hex
- Drill Bit Sizing
- Fractional
Dimensions
- Shank Dia.
- 11/16"
- Shank Size
- 1-1/16"
- Flute Length
- 5-3/16"
- Overall Length
- 7"
- Diameter
- 11/16"
- Point Diameter
- 11/32"
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.