Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Champion 1/4in P100 Grade Carbide Porcelain Tile Cutter

  • Mfr # CHA PTC-1/4

  • Zoro # G811881840


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Diameter
1/4"
Material
Carbide
Steel Grade
P100
Drill Bit Sizing
Fractional
Shank Size
3/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CHA PTC-1/4
Zoro #
G811881840
UPC #
846035057936
Country of Origin
United Kingdom

Dimensions

Diameter
1/4"
Shank Size
3/8"
Shank Diameter
3/8"

Details

Item
Porcelain Tile Hole Cutters
Material
Carbide
Steel Grade
P100
Drill Bit Sizing
Fractional

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.