Zoro Homepage

CHAMPION 18'' LONGBOY DRILLS

  • Mfr # 1800-1

  • Zoro # G908860543


product price: $406.99
/ea
Free Shipping & Returns

Key Features

Overall Length
18 In.
Drill Bit Point Angle
118°
Material - Machining
High Speed Steel
Shank Type - Machining
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1800-1
Zoro #
G908860543
UPC #
846035022491
Country of Origin
United States

Dimensions

Overall Length
18 In.

Details

Drill Bit Point Angle
118°
Material - Machining
High Speed Steel
Shank Type - Machining
Straight

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.