
Champion - 2-3/4in Carbide Tipped Annular Cutter, Triple Edge Cutting, 3in Depth Of Cut
Mfr # CHA CT300-2-3/4
Zoro # G211876071
product price:Â $886.99
/ea
Free Shipping & Returns
Key Features
Diameter
2-3/4"
Shank Dia.
3/4"
Cutter Material
High Speed Steel
Pilot Pin Reference
CT300-PIN-1-1/4
Drill Bit Sizing
Fractional
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CHA CT300-2-3/4
Zoro #
G211876071
UPC #
846035066563
Country of Origin
Japan
Dimensions
Diameter
2-3/4"
Cutting Depth
3"
Shank Dia.
3/4"
Details
Item
Annular Cutter
Cutter Material
High Speed Steel
Pilot Pin Reference
CT300-PIN-1-1/4
Drill Bit Sizing
Fractional
Description
Champion CT300-2-3/4 - 2-3/4in Carbide Tipped Annular Cutter, Triple Edge Cutting, 3in Depth Of Cut, 3/4in Shank
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.