Champion 3/16in P100 Grade Carbide Porcelain Tile Cutter

  • Mfr # CHA PTC-3/16

  • Zoro # G611881798


product price:  $121.99
/ea
Free Shipping & Returns

Key Features

Diameter
3/16"
Material
Carbide
Shank Diameter
3/8"
Drill Bit Sizing
Fractional
Steel Grade
P100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CHA PTC-3/16
Zoro #
G611881798
UPC #
846035057943
Country of Origin
United Kingdom

Dimensions

Diameter
3/16"
Shank Diameter
3/8"
Shank Size
3/8"

Details

Item
Porcelain Tile Hole Cutters
Material
Carbide
Drill Bit Sizing
Fractional
Steel Grade
P100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.