
Champion 3in CT200 Carbide Tipped Annular Cutter, Triple Edge Cutting, 2in Depth Of Cut
Mfr # CHA CT200-3
Zoro # G211875067
product price:Â $571.99
/ea
Free Shipping & Returns
Key Features
Diameter
3"
Shank Dia.
1-1/4"
Cutter Material
High Speed Steel
Pilot Pin Reference
CT200-PIN-1-1/4
Drill Bit Sizing
Fractional
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CHA CT200-3
Zoro #
G211875067
UPC #
846035090254
Country of Origin
Japan
Dimensions
Diameter
3"
Cutting Depth
2"
Shank Dia.
1-1/4"
Details
Item
Annular Cutter
Cutter Material
High Speed Steel
Pilot Pin Reference
CT200-PIN-1-1/4
Drill Bit Sizing
Fractional
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.