Shop CHAMPION CUTTING TOOL
See all product information
Create Account
Champion 5/8in CT200 Carbide Tipped Annular Cutter, Triple Edge Cutting, 2in Depth Of Cut
- Mfr # CHA CT200-5/8
- Zoro # G811875986
product price:Â
$
172.99
/ea
Free Shipping & Returns
Key Features
Diameter
5/8"
Cutting Depth
2"
Shank Dia.
3/4"
Cutter Material
High Speed Steel
Drill Bit Sizing
Fractional
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CHA CT200-5/8
- Zoro #
- G811875986
- UPC #
- 846035086134
- Country of Origin
- Japan
Dimensions
- Diameter
- 5/8"
- Cutting Depth
- 2"
- Shank Dia.
- 3/4"
Details
- Item
- Annular Cutter
- Cutter Material
- High Speed Steel
- Drill Bit Sizing
- Fractional
- Pilot Pin Reference
- CT200-PIN
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.