Champion CT200STK 1-1/4 Carbide Tipped Stack Cutting Annular Cutter, 2 Depth of Cut

  • Mfr # CHA CT200STK-1-1/4

  • Zoro # G911875824


product price:  $238.99
Free Shipping & Returns

Key Features

Diameter
1-1/4"
Cutting Depth
2"
Shank Dia.
3/4"
Cutter Material
High Speed Steel
Pilot Pin Reference
CT200P
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CHA CT200STK-1-1/4
Zoro #
G911875824
UPC #
846035010153
Country of Origin
Japan

Dimensions

Diameter
1-1/4"
Cutting Depth
2"
Shank Dia.
3/4"

Details

Item
Annular Cutter
Cutter Material
High Speed Steel
Pilot Pin Reference
CT200P

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.