Champion Pilot Drill for CT3 Carbide Tipped Hole Cutters, 1-9/16in Overall Length

  • Mfr # CHA CT3-PILOT

  • Zoro # G111881366


product price:  $14.15
/ea

Key Features

Max. Cutting Depth
1/8"
Shank Size
1/4"
Application
Medium Duty
Shank Type
Hex
Working Material
Aluminum, FRP, Sheet Metal, Stainless Steel, Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CHA CT3-PILOT
Zoro #
G111881366
UPC #
846035088367
Country of Origin
Japan

Dimensions

Max. Cutting Depth
1/8"
Shank Size
1/4"

Details

Item
Pilot Drill
Application
Medium Duty
Shank Type
Hex
Working Material
Aluminum, FRP, Sheet Metal, Stainless Steel, Steel
Drill Bit Sizing
Fractional
Tip Material
Tungsten Carbide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.