Champion Radius Bur, 1/2in Cutter Diameter, 1in Length of Cut

  • Mfr # CHA SB5RA

  • Zoro # G811874538


product price:  $158.99
Free Shipping & Returns

Key Features

Cutter Dia.
1/2"
Length of Cut
1"
Material
Tungsten Carbide
Finish
Uncoated
Steel Grade
C2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CHA SB5RA
Zoro #
G811874538
UPC #
846035057318
Country of Origin
United States

Dimensions

Cutter Dia.
1/2"
Length of Cut
1"

Details

Material
Tungsten Carbide
Finish
Uncoated
Item
Carbide Bur
Steel Grade
C2
Drill Bit Sizing
Fractional

Description

Champion SB5RA Radius Bur, 1/2in Cutter Diameter, 1in Length of Cut

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.