Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Champion Screw for CT3 Carbide Tipped Hole Cutters

  • Mfr # CHA CT3-SCREW

  • Zoro # G811881352


product price: $0.59
/ea
Sold in multiples of 12 for $7.08

Key Features

Max. Cutting Depth
1/8"
Shank Size
1/4"
Application
Medium Duty
Shank Type
Hex
Working Material
Aluminum, FRP, Sheet Metal, Stainless Steel, Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CHA CT3-SCREW
Zoro #
G811881352
UPC #
846035088374
Country of Origin
Japan

Dimensions

Max. Cutting Depth
1/8"
Shank Size
1/4"

Details

Item
Hole Cutter Screw
Application
Medium Duty
Shank Type
Hex
Working Material
Aluminum, FRP, Sheet Metal, Stainless Steel, Steel
Tip Material
Tungsten Carbide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.