Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CM9 SDS Plus Bits 1/2X10X12

  • Mfr # CHA CM9-1/2X10X12

  • Zoro # G011874758


product price: $23.29
/ea

Key Features

Shank Type - Machining
SDS+
Overall Length
12 in
Drill Bit Size
1/2 in
Flute Length
12 in
Shank Diameter
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CHA CM9-1/2X10X12
Zoro #
G011874758
UPC #
846035039017
Country of Origin
Germany

Dimensions

Overall Length
12 in
Drill Bit Size
1/2 in
Flute Length
12 in
Shank Diameter
1/2 in

Details

Item
Hammer Bit
Shank Type - Machining
SDS+
Finish - Machining
Bright

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.