Zoro Homepage

CM96 SDS Max Bits 1/4X31X36

  • Mfr # CHA CM96-1-1/4X31X36

  • Zoro # G911873561


product price: $293.99
/ea
Free Shipping & Returns

Key Features

Shank Type - Machining
SDS Max
Overall Length
36 in
Drill Bit Size
1-1/4 in
Flute Length
36 in
Shank Diameter
1-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CHA CM96-1-1/4X31X36
Zoro #
G911873561
UPC #
846035054225
Country of Origin
Germany

Dimensions

Overall Length
36 in
Drill Bit Size
1-1/4 in
Flute Length
36 in
Shank Diameter
1-1/4 in

Details

Item
Hammer Bit
Shank Type - Machining
SDS Max
Finish - Machining
Bright

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.