
CM96 SDS Max Bits 1/8X10X15
Mfr # CHA CM96-1-1/8X10X15
Zoro # G011873539
product price: $188.99
/ea
Free Shipping & Returns
Key Features
Shank Type - Machining
SDS Max
Drill Bit Size
1-1/8 in
Flute Length
15 in
Shank Diameter
1-1/8 in
Finish - Machining
Bright
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CHA CM96-1-1/8X10X15
Zoro #
G011873539
UPC #
846035054171
Country of Origin
Germany
Dimensions
Overall Length
15 in
Drill Bit Size
1-1/8 in
Flute Length
15 in
Shank Diameter
1-1/8 in
Details
Item
Hammer Bit
Shank Type - Machining
SDS Max
Finish - Machining
Bright
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.