
CM96 SDS Max Bits 1/8X17X21
Mfr # CHA CM96-1-1/8X17X21
Zoro # G911873875
product price: $194.99
/ea
Free Shipping & Returns
Key Features
Shank Type - Machining
SDS Max
Drill Bit Size
1-1/8 in
Flute Length
21 in
Shank Diameter
1-1/8 in
Finish - Machining
Bright
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CHA CM96-1-1/8X17X21
Zoro #
G911873875
UPC #
846035062497
Country of Origin
Germany
Dimensions
Overall Length
21 in
Drill Bit Size
1-1/8 in
Flute Length
21 in
Shank Diameter
1-1/8 in
Details
Item
Hammer Bit
Shank Type - Machining
SDS Max
Finish - Machining
Bright
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.