
CM96 SDS Max Bits 3/8X18X23
Mfr # CHA CM96-1-3/8X18X23
Zoro # G211873827
product price: $220.99
/ea
Free Shipping & Returns
Key Features
Shank Type - Machining
SDS Max
Drill Bit Size
1-3/8 in
Flute Length
23 in
Shank Diameter
1-3/8 in
Finish - Machining
Bright
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CHA CM96-1-3/8X18X23
Zoro #
G211873827
UPC #
846035054232
Country of Origin
Germany
Dimensions
Overall Length
23 in
Drill Bit Size
1-3/8 in
Flute Length
23 in
Shank Diameter
1-3/8 in
Details
Item
Hammer Bit
Shank Type - Machining
SDS Max
Finish - Machining
Bright
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.