Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CM97 Spline Bits 3/8X5X10

  • Mfr # CHA CM97-3/8X5X10

  • Zoro # G311874298


product price: $56.35
/ea

Key Features

Shank Type - Machining
Spline
Overall Length
10 in
Drill Bit Size
3/8 in
Flute Length
10 in
Shank Diameter
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CHA CM97-3/8X5X10
Zoro #
G311874298
UPC #
846035062503
Country of Origin
Germany

Dimensions

Overall Length
10 in
Drill Bit Size
3/8 in
Flute Length
10 in
Shank Diameter
3/8 in

Details

Item
Hammer Bit
Shank Type - Machining
Spline
Finish - Machining
Bright

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.