Zoro Homepage

CM97 Spline Chisels Bull Point 12

  • Mfr # CHA CM97-01

  • Zoro # G611881521


product price: $27.15
/ea

Key Features

Length
12"
Shank Dia.
12"
Type
Spline
Finish
Bright
Diameter
12"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CHA CM97-01
Zoro #
G611881521
UPC #
846035011952
Country of Origin
Taiwan, Province of China

Dimensions

Length
12"
Shank Dia.
12"
Diameter
12"

Details

Item
Bull Point Chisel
Type
Spline
Finish
Bright

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.