Zoro Homepage

CM97 Spline Chisels Flat Chisel 1 X 18

  • Mfr # CHA CM97-06

  • Zoro # G511881829


product price: $38.35
/ea

Key Features

Length
18"
Shank Dia.
1"
Type
Spline
Finish
Bright
Diameter
1"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CHA CM97-06
Zoro #
G511881829
UPC #
846035012003
Country of Origin
Taiwan, Province of China

Dimensions

Length
18"
Shank Dia.
1"
Diameter
1"

Details

Item
Flat Chisel
Type
Spline
Finish
Bright

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.