
CM97 Spline Chisels Scaler 1-5/8 X 12
Mfr # CHA CM97-09
Zoro # G611897829
product price: $32.65
/eaKey Features
Bit Dia.
1-5/8"
Finish
Bright
Overall Length
12"
Shank Type
Spline
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CHA CM97-09
Zoro #
G611897829
UPC #
846035012034
Country of Origin
Taiwan, Province of China
Dimensions
Bit Dia.
1-5/8"
Overall Length
12"
Details
Item
Scaler Chisel
Finish
Bright
Shank Type
Spline
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.