
CM97 Spline Chisels Slotter 1-1/4 X 12
Mfr # CHA CM97-07
Zoro # G811897841
product price: $66.59
/eaKey Features
Finish
Bright
Overall Length
12"
Bit Dia.
1-1/4"
Shank Type
Spline
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CHA CM97-07
Zoro #
G811897841
UPC #
846035012010
Country of Origin
Taiwan, Province of China
Dimensions
Overall Length
12"
Bit Dia.
1-1/4"
Details
Item
Slotted Chisel
Finish
Bright
Shank Type
Spline
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.