Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cone Shaped Carbide Bur, 1/2in Cut Dia, 1/4in LOC

  • Mfr # CHA SK5

  • Zoro # G511875866


product price: $57.39
/ea

Key Features

Cutter Dia.
1/2"
Length of Cut
1/4"
Material
Tungsten Carbide
Finish
Titanium Nitride Coating
Cutting Degree
90°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CHA SK5
Zoro #
G511875866
UPC #
846035006590
Country of Origin
United States

Dimensions

Cutter Dia.
1/2"
Length of Cut
1/4"

Details

Material
Tungsten Carbide
Finish
Titanium Nitride Coating
Item
Carbide Bur
Cutting Degree
90°
Steel Grade
C2
Drill Bit Sizing
Fractional

Description

Champion SK5 Cone Shaped Carbide Bur for Machining of Acute Angle Areas / Countersinking, 1/2in Cutter Diameter, 1/4in Length of Cut, 90 Degree Included Angle, Double Cut Titanium Nitride Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.