Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cone Shaped Carbide Bur, 1/4in Cut Dia, 3/16in LOC

  • Mfr # CHA SJ1

  • Zoro # G011876011


product price: $39.79
/ea

Key Features

Cutter Dia.
1/4"
Length of Cut
3/16"
Finish
Titanium Nitride Coating
Material
Tungsten Carbide
Cutting Degree
60°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CHA SJ1
Zoro #
G011876011
UPC #
846035006514
Country of Origin
United States

Dimensions

Cutter Dia.
1/4"
Length of Cut
3/16"

Details

Finish
Titanium Nitride Coating
Material
Tungsten Carbide
Item
Carbide Bur
Cutting Degree
60°
Drill Bit Sizing
Fractional
Steel Grade
C2

Description

Champion SJ1 Cone Shaped Carbide Bur for Machining of Acute Angle Areas / Countersinking, 1/4in Cutter Diameter, 3/16in Length of Cut, 60 Degree Included Angle, Double Cut Titanium Nitride Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.