
Cone Shaped Carbide Bur, 1in Cut Dia, 15/16in LOC
Mfr # CHA SJ9
Zoro # G211875890
product price: $160.99
/ea
Free Shipping & Returns
Key Features
Cutter Dia.
1"
Length of Cut
15/16"
Material
Tungsten Carbide
Finish
Titanium Nitride Coating
Drill Bit Sizing
Fractional
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CHA SJ9
Zoro #
G211875890
UPC #
846035006569
Country of Origin
United States
Dimensions
Cutter Dia.
1"
Length of Cut
15/16"
Details
Item
Carbide Bur
Material
Tungsten Carbide
Finish
Titanium Nitride Coating
Drill Bit Sizing
Fractional
Cutting Degree
60°
Steel Grade
C2
Description
Champion SJ9 Cone Shaped Carbide Bur for Machining of Acute Angle Areas / Countersinking, 1in Cutter Diameter, 15/16in Length of Cut, 60 Degree Included Angle, Double Cut Titanium Nitride Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.