
Cone Shaped Carbide Bur, 3/4in Cut Dia, 11/16in LOC
Mfr # CHA SJ7
Zoro # G511875859
product price: $87.35
/ea
Free Shipping & Returns
Key Features
Cutter Dia.
3/4"
Length of Cut
11/16"
Material
Tungsten Carbide
Finish
Titanium Nitride Coating
Drill Bit Sizing
Fractional
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CHA SJ7
Zoro #
G511875859
UPC #
846035006552
Country of Origin
United States
Dimensions
Cutter Dia.
3/4"
Length of Cut
11/16"
Details
Material
Tungsten Carbide
Finish
Titanium Nitride Coating
Item
Carbide Bur
Drill Bit Sizing
Fractional
Cutting Degree
60°
Steel Grade
C2
Description
Champion SJ7 Cone Shaped Carbide Bur for Machining of Acute Angle Areas / Countersinking, 3/4in Cutter Diameter, 11/16in Length of Cut, 60 Degree Included Angle, Double Cut Titanium Nitride Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.