Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cone Shaped Carbide Bur, 5/8in Cut Dia, 5/16in LOC

  • Mfr # CHA SK6

  • Zoro # G811875887


product price: $76.25
/ea
Free Shipping & Returns

Key Features

Cutter Dia.
5/8"
Length of Cut
5/16"
Finish
Titanium Nitride Coating
Material
Tungsten Carbide
Steel Grade
C2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CHA SK6
Zoro #
G811875887
UPC #
846035006606
Country of Origin
United States

Dimensions

Cutter Dia.
5/8"
Length of Cut
5/16"

Details

Item
Carbide Bur
Finish
Titanium Nitride Coating
Material
Tungsten Carbide
Steel Grade
C2
Cutting Degree
90°
Drill Bit Sizing
Fractional

Description

Champion SK6 Cone Shaped Carbide Bur for Machining of Acute Angle Areas / Countersinking, 5/8in Cutter Diameter, 5/16in Length of Cut, 90 Degree Included Angle, Double Cut Titanium Nitride Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.