Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cone Shaped Carbide Bur, 5/8in Cut Dia, 9/16in LOC

  • Mfr # CHA SJ6

  • Zoro # G711875826


product price: $66.65
/ea

Key Features

Cutter Dia.
5/8"
Length of Cut
9/16"
Material
Tungsten Carbide
Finish
Titanium Nitride Coating
Steel Grade
C2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CHA SJ6
Zoro #
G711875826
UPC #
846035006545
Country of Origin
United States

Dimensions

Cutter Dia.
5/8"
Length of Cut
9/16"

Details

Material
Tungsten Carbide
Item
Carbide Bur
Finish
Titanium Nitride Coating
Steel Grade
C2
Cutting Degree
60°
Drill Bit Sizing
Fractional

Description

Champion SJ6 Cone Shaped Carbide Bur for Machining of Acute Angle Areas / Countersinking, 5/8in Cutter Diameter, 9/16in Length of Cut, 60 Degree Included Angle, Double Cut Titanium Nitride Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.